Zoro Homepage

CHEMICAL LACTIC ACID 1.0N 1L

  • Mfr # LC160202

  • Zoro # G403615624


product price: $72.79
/ea

Key Features

Chemical Formula
C3H6O3
Chemical Grade
Lab
Chemical Container Size
1 L
Concentration
1 N (1 M)
Product Type
Lactic Acid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC160202
Zoro #
G403615624
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Formula
C3H6O3
Chemical Grade
Lab
Concentration
1 N (1 M)
Product Type
Lactic Acid
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
50-21-5, 7732-18-5
Chemical Container Material
Plastic
Item
Lactic Acid
Shelf Life
24 mo
Calibration Certificate
NIST
Chemical Container Type
Bottle
Application
Titration
Container Material
Plastic
Form
Liquid
Quantity
1
Standards
Traceable to NIST
REMOVE - Previous PI Node
L
Volume
1 L
Container Type
Bottle

Description

Lactic Acid, Concentration 1 N (1 M), CAS Number 50-21-5, 7732-18-5, Chemical Formula C3H6O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.