CHEMICAL LANTHANUM SOLUTION 500ML
Mfr # LC160501
Zoro # G906002464
product price: $82.59
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
APHA
3111 B
Shelf Life
24 mo
Special Information
For Metals
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC160501
Zoro #
G906002464
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Item
Lanthanum solution
Chemical Container Type
Bottle
APHA
3111 B
Shelf Life
24 mo
Special Information
For Metals
Chemical Container Material
Plastic
Chemical Grade
Lab
Shipping Restrictions
DOT - HYDROCHLORIC ACID, SOLUTION/UN1789
Description
Lanthanum solution, APHA 3111 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions DOT - HYDROCHLORIC ACID, SOLUTION/UN1789, Special Information For Metals
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.