Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL LCTC ACID 85PCT ACS 500ML

  • Mfr # LC159501

  • Zoro # G003616731


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Molecular Weight
90.08
Chemical Container Material
Amber Glass
Chemical Container Size
500 mL
Shipping Restrictions
Dot - Corrosive Liquid, Acidic, Organic, n.o.s. (Lactic Acid)/UN3265
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC159501
Zoro #
G003616731
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Shelf Life
24 mo
Molecular Weight
90.08
Chemical Container Material
Amber Glass
Shipping Restrictions
Dot - Corrosive Liquid, Acidic, Organic, n.o.s. (Lactic Acid)/UN3265
Chemical Container Type
Bottle
Item
Lactic Acid
Concentration
85 % w/w
Chemical Grade
ACS
Chemical Formula
C3H6O3
Product Type
Lactic Acid
CAS Number
50-21-5
Quantity
500
REMOVE - Previous PI Node
L
Container Type
Bottle
Standards
ACS
Form
Liquid
Container Material
Amber Glass
Volume
500 mL

Description

Lactic Acid, Concentration 85 Percent w/w, CAS Number 50-21-5, Molecular Weight 90.08, Chemical Formula C3H6O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions Dot - Corrosive Liquid, Acidic, Organic, n.o.s. (Lactic Acid)/UN3265, Standards ACS

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.