Zoro Homepage

CHEMICAL LEAD AA STANDARD 1000PPM 125ML

  • Mfr # LC161307

  • Zoro # G203616081


product price: $30.19
/ea

Key Features

Calibration Certificate
NIST
Concentration
1000 ppm
Chemical Container Material
Plastic
Shipping Restrictions
Dot - Corrosive Liquid, Acidic, Inorganic, n.o.s. (Nitric Acid)/UN3264
Product Type
Lead AA Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC161307
Zoro #
G203616081
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Calibration Certificate
NIST
Item
Lead AA Standard
Concentration
1000 ppm
Chemical Container Material
Plastic
Shipping Restrictions
Dot - Corrosive Liquid, Acidic, Inorganic, n.o.s. (Nitric Acid)/UN3264
Product Type
Lead AA Standard
Chemical Grade
Lab
Chemical Container Type
Bottle
Special Information
1mL = 1mg Pb, Lead Nitrate-dilute Nitric Acid
Shelf Life
24 mo
CAS Number
10099-74-8, 7697-37-2, 7732-18-5
Features
1 mL = 1 mg Pb
Volume
125 mL
Standards
Traceable to NIST
REMOVE - Previous PI Node
L
Application
Atomic Absorption
Container Type
Bottle
Quantity
125
Form
Liquid
Container Material
Plastic

Description

Lead AA Standard, Concentration 1000 ppm, CAS Number 10099-74-8, 7697-37-2, 7732-18-5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Corrosive Liquid, Acidic, Inorganic, n.o.s. (Nitric Acid)/UN3264, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.