CHEMICAL LEAD ACETATE 10PCT W/V 1L
Mfr # LC161002
Zoro # G405922119
product price: $79.49
/ea
Free Shipping & Returns
Key Features
Special Information
For Arsenic
Shelf Life
24 mo
CAS Number
6080-56-4
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC161002
Zoro #
G405922119
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Special Information
For Arsenic
Shelf Life
24 mo
CAS Number
6080-56-4
Shipping Restrictions
Chemical Not Regulated For Transport
Item
Lead Acetate, 10% w/v
Chemical Container Type
Bottle
APHA
3500-As B
Chemical Container Material
Plastic
Chemical Grade
Lab
Chemical Formula
Pb(C2H3O2)2.3H2O
Concentration
10% w/v
Description
Lead Acetate, 10 Percent w/v, Concentration 10 Percent w/v, CAS Number 6080-56-4, Chemical Formula Pb(C2H3O2)2.3H2O, APHA 3500-As B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information For Arsenic
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.