Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL LEAD ACETATE 10PCT W/V

  • Mfr # LC161001

  • Zoro # G403616300


product price: $53.89
/ea

Key Features

Product Type
Lead Acetate
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
6080-56-4, 7732-18-5
Chemical Container Size
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC161001
Zoro #
G403616300
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Product Type
Lead Acetate
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
6080-56-4, 7732-18-5
Chemical Container Material
Plastic
Chemical Formula
C4H6O4Pb;3H2O
Item
Lead Acetate
Chemical Grade
Lab
Special Information
Arsenic
Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
10 % w/v
APHA
3500-As B
REMOVE - Previous PI Node
L
Standards
APHA 3500-As B
Features
For Arsenic
Volume
500 mL
Form
Liquid
Container Type
Bottle
Container Material
Plastic
Quantity
500

Description

Lead Acetate, Concentration 10 Percent w/v, CAS Number 6080-56-4, 7732-18-5, Chemical Formula C4H6O4Pb;3H2O, APHA 3500-As B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 3500-As B, Special Information Arsenic

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.