Zoro Homepage

CHEMICAL LIME WATER SATURATED 1L

  • Mfr # LC161602

  • Zoro # G503616255


product price: $28.49
/ea

Key Features

CAS Number
1305-62-0
Chemical Container Size
1 L
Special Information
TAPPI T421 om-97
Standards
TAPPI T421 om-97
Chemical Formula
Ca(OH)2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC161602
Zoro #
G503616255
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

CAS Number
1305-62-0
Special Information
TAPPI T421 om-97
Item
Lime Water, Saturated
Standards
TAPPI T421 om-97
Chemical Formula
Ca(OH)2
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Shipping Restrictions
DOT - CORROSIVE LIQUID, BASIC, INORGANIC, N.O.S. (CALCIUM HYDROXIDE)/UN3266
Chemical Grade
Lab
Shelf Life
12 mo

Description

Lime Water, Saturated, CAS Number 1305-62-0, Chemical Formula Ca(OH)2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 12 mo, Shipping Restrictions DOT - CORROSIVE LIQUID, BASIC, INORGANIC, N.O.S. (CALCIUM HYDROXIDE)/UN3266, Standards TAPPI T421 om-97, Special Information TAPPI T421 om-97

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.