Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL LTHM AA STANDARD 1000PPM 500ML

  • Mfr # LC161801

  • Zoro # G9882142


product price: $42.59
/ea

Key Features

Chemical Container Size
500 mL
Shelf Life
18 mo
Chemical Grade
Lab
Calibration Certificate
NIST
Concentration
1000 ppm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC161801
Zoro #
G9882142
UPC #
-
Country of Origin
Canada

Dimensions

Chemical Container Size
500 mL

Details

Item
Lithium AA Standard, 1000 ppm
Shelf Life
18 mo
Chemical Grade
Lab
Calibration Certificate
NIST
Concentration
1000 ppm
Shipping Restrictions
DOT - NITRIC ACID/UN2031
Chemical Container Type
Bottle
Special Information
1ml = 1mg Li
Chemical Container Material
Plastic

Description

Lithium AA Standard, Concentration 1000 ppm, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 18 mo, Shipping Restrictions DOT - NITRIC ACID/UN2031, Special Information 1ml = 1mg Li

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.