Zoro Homepage

CHEMICAL M-CRESOL PLATED 0.1PCT 500ML

  • Mfr # LC135001

  • Zoro # G303615311


product price: $32.49
/ea

Key Features

Chemical Container Material
Plastic
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Container Type
Bottle
Chemical Formula
C21H17O5SNa
Special Information
pH 1.2 to 2.8 Red to Yellow, pH 7.4 to 9.0 Yellow to Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC135001
Zoro #
G303615311
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Container Material
Plastic
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Container Type
Bottle
Chemical Formula
C21H17O5SNa
Special Information
pH 1.2 to 2.8 Red to Yellow, pH 7.4 to 9.0 Yellow to Purple
Concentration
0.1% w/v
Chemical Grade
Lab
CAS Number
62625-31-4
Item
m-Cresol Purple, 0.1% Aqueous

Description

m-Cresol Purple, 0.1 Percent Aqueous, Concentration 0.1 Percent w/v, CAS Number 62625-31-4, Chemical Formula C21H17O5SNa, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information pH 1.2 to 2.8 Red to Yellow, pH 7.4 to 9.0 Yellow to Purple

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.