Zoro Homepage

CHEMICAL MAGNESIUM EDTA .02PCT W/V 500

  • Mfr # LC164501

  • Zoro # G503615425


product price: $31.19
/ea

Key Features

Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
0.02% w/v
Shelf Life
24 mo
CAS Number
14402-88-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC164501
Zoro #
G503615425
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Grade
Lab
Item
Magnesium EDTA, 0.02% w/v
Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
0.02% w/v
Shelf Life
24 mo
CAS Number
14402-88-1
Special Information
EPA, For Hardness
Chemical Formula
C10H12MgN2Na2O8
Chemical Container Material
Plastic
Chemical Container Type
Bottle

Description

Magnesium EDTA, 0.02 Percent w/v, Concentration 0.02 Percent w/v, CAS Number 14402-88-1, Chemical Formula C10H12MgN2Na2O8, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information EPA, For Hardness

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.