Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL MAGNESIUM REAGENT 125ML

  • Mfr # LC164707

  • Zoro # G503615746


product price: $42.29
/ea

Key Features

Shipping Restrictions
DOT - CORROSIVE LIQUID, BASIC, INORGANIC, N.O.S. (SODIUM HYDROXIDE)/UN3266
Chemical Container Material
Plastic
Chemical Grade
Lab
Chemical Container Type
Bottle
Standards
TAPPI T421 om-97
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC164707
Zoro #
G503615746
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Shipping Restrictions
DOT - CORROSIVE LIQUID, BASIC, INORGANIC, N.O.S. (SODIUM HYDROXIDE)/UN3266
Chemical Container Material
Plastic
Chemical Grade
Lab
Chemical Container Type
Bottle
Standards
TAPPI T421 om-97
Special Information
TAPPI T421 om-97
Item
Magnesium Reagent

Description

Magnesium Reagents, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Standards and Solutions, Shipping Restrictions DOT - CORROSIVE LIQUID, BASIC, INORGANIC, N.O.S. (SODIUM HYDROXIDE)/UN3266, Standards TAPPI T421 om-97, Special Information TAPPI T421 om-97

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.