Zoro Homepage

CHEMICAL MAGNESIUM SULFATE 2.25 PERCENT

  • Mfr # LC165001

  • Zoro # G003615413


product price: $22.19
/ea

Key Features

CAS Number
10034-99-8, 7732-18-5
Chemical Formula
MgSO4
APHA
5210 B
Chemical Container Type
Bottle
Chemical Container Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC165001
Zoro #
G003615413
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

CAS Number
10034-99-8, 7732-18-5
Chemical Formula
MgSO4
APHA
5210 B
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Concentration
2.25 % w/v
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Magnesium Sulfate - for BOD
Item
Magnesium Sulfate - for BOD
Special Information
BOD
Shelf Life
24 mo
Features
For Biochemical Oxygen Demand (BOD)
Form
Liquid
Standards
APHA 5210 B
Container Material
Plastic
Volume
500 mL
Quantity
500
REMOVE - Previous PI Node
M
Container Type
Bottle

Description

Magnesium Sulfate - for BOD, Concentration 2.25 Percent w/v, CAS Number 10034-99-8, 7732-18-5, Chemical Formula MgSO4, APHA 5210 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 5210 B, Special Information BOD

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.