Zoro Homepage

CHEMICAL MAGNESIUM SULFATE 2.25PCT 1L

  • Mfr # LC165002

  • Zoro # G203615718


product price: $30.99
/ea

Key Features

Chemical Container Type
Bottle
Special Information
BOD
APHA
5210 B
Chemical Container Material
Plastic
Chemical Formula
MgSO4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC165002
Zoro #
G203615718
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Container Type
Bottle
Item
Magnesium Sulfate - for BOD
Special Information
BOD
APHA
5210 B
Chemical Container Material
Plastic
Chemical Formula
MgSO4
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
10034-99-8, 7732-18-5
Shelf Life
24 mo
Concentration
2.25 % w/v
Product Type
Magnesium Sulfate - for BOD
Chemical Grade
Lab
Features
For Biochemical Oxygen Demand (BOD)
Volume
1 L
Container Type
Bottle
Form
Liquid
Quantity
1
Container Material
Plastic
Standards
APHA 5210 B
REMOVE - Previous PI Node
M

Description

Magnesium Sulfate - for BOD, Concentration 2.25 Percent w/v, CAS Number 10034-99-8, 7732-18-5, Chemical Formula MgSO4, APHA 5210 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 5210 B, Special Information BOD

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.