CHEMICAL MBTH INDICATOR .05PCT 125ML
Mfr # LC163307
Zoro # G803615781
product price: $27.19
/eaKey Features
Chemical Container Type
Bottle
Concentration
0.0005
Chemical Container Material
Plastic
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC163307
Zoro #
G803615781
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
125 mL
Details
Chemical Container Type
Bottle
Concentration
0.0005
Chemical Container Material
Plastic
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
APHA
4500-CN B
Chemical Formula
C8H9N3S
Item
MBTH Indicator, 0.05% Aqueous
CAS Number
1128-67-2
Special Information
For Cyanide
Shelf Life
6 mo
Description
MBTH Indicator, 0.05 Percent Aqueous, Concentration 0.0005, CAS Number 1128-67-2, Chemical Formula C8H9N3S, APHA 4500-CN B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Standards and Solutions, Shelf Life 6 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information For Cyanide
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.