CHEMICAL MBTH INDICATOR .05PCT 500ML
Mfr # LC163301
Zoro # G003615765
product price: $44.99
/eaKey Features
CAS Number
1128-67-2
Chemical Formula
C8H9N3S
Chemical Container Size
500 mL
Shelf Life
6 mo
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC163301
Zoro #
G003615765
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
CAS Number
1128-67-2
Chemical Formula
C8H9N3S
Item
MBTH Indicator, 0.05% Aqueous
Shelf Life
6 mo
Chemical Container Material
Plastic
Concentration
0.0005
APHA
4500-CN B
Chemical Container Type
Bottle
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
For Cyanide
Description
MBTH Indicator, 0.05 Percent Aqueous, Concentration 0.0005, CAS Number 1128-67-2, Chemical Formula C8H9N3S, APHA 4500-CN B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 6 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information For Cyanide
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.