Zoro Homepage

CHEMICAL MCILVAINES BUFFER PH 3.2 10L

  • Mfr # LC163006

  • Zoro # G203615671


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Chemical Container Type
Box
Chemical Grade
Lab
Product Type
Buffer - Mcilvaines
Calibration Certificate
NIST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC163006
Zoro #
G203615671
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Chemical Container Material
Plastic
Chemical Container Type
Box
Chemical Grade
Lab
Product Type
Buffer - Mcilvaines
Calibration Certificate
NIST
Shipping Restrictions
Chemical Not Regulated For Transport
Item
Buffer - Mcilvaines
Shelf Life
24 mo
Container Type
Box
Container Material
Plastic
Volume
10 L
Standards
Traceable to NIST
REMOVE - Previous PI Node
M
Quantity
10
Form
Liquid
CAS Number
7558-79-4, 77-92-9, 7732-18-5
Concentration
pH 3.2

Description

Buffer - Mcilvaines, Concentration pH 3.2, CAS Number 7558-79-4, 77-92-9, 7732-18-5, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.