Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL MCILVAINES BUFFER PH 3.2 20

  • Mfr # LC163005

  • Zoro # G203615169


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Buffer - Mcilvaines
Chemical Container Type
Box
Calibration Certificate
NIST
Chemical Container Size
20 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC163005
Zoro #
G203615169
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Buffer - Mcilvaines
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Buffer - Mcilvaines
Chemical Container Type
Box
Calibration Certificate
NIST
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Grade
Lab
Standards
Traceable to NIST
Quantity
20
Concentration
pH 3.2
Form
Liquid
Container Material
Plastic
Volume
20 L
CAS Number
7558-79-4, 77-92-9, 7732-18-5
Container Type
Box
REMOVE - Previous PI Node
M

Description

Buffer - Mcilvaines, Concentration pH 3.2, CAS Number 7558-79-4, 77-92-9, 7732-18-5, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.