CHEMICAL MCILVAINES BUFFER PH 3.2 4L
Mfr # LC163004
Zoro # G903615308
product price: $43.59
/eaKey Features
Chemical Container Material
Plastic
Chemical Container Size
4 L
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Calibration Certificate
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC163004
Zoro #
G903615308
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
4 L
Details
Chemical Container Material
Plastic
Item
Buffer - Mcilvaines
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Calibration Certificate
NIST
Chemical Grade
Lab
Product Type
Buffer - Mcilvaines
Shelf Life
24 mo
CAS Number
7558-79-4, 77-92-9, 7732-18-5
Standards
Traceable to NIST
Volume
4 L
REMOVE - Previous PI Node
M
Container Type
Bottle
Concentration
pH 3.2
Container Material
Plastic
Quantity
1
Form
Liquid
Description
Buffer - Mcilvaines, Concentration pH 3.2, CAS Number 7558-79-4, 77-92-9, 7732-18-5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.