CHEMICAL MERCRC NITRATE 0.35G/L 500ML
Mfr # LC166801
Zoro # G603616308
product price: $34.19
/eaKey Features
APHA
4500-V B
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Concentration
0.35g/L
Special Information
For Vanadium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC166801
Zoro #
G603616308
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
APHA
4500-V B
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Item
Mercuric Nitrate, 0.35g/L
Concentration
0.35g/L
Special Information
For Vanadium
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Description
Mercuric Nitrate, 0.35g/L, Concentration 0.35g/L, APHA 4500-V B, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information For Vanadium
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.