CHEMICAL MERCRY AA STANDARD 1000PPM 500
Mfr # LC167501
Zoro # G803616320
product price: $60.39
/eaKey Features
Special Information
1mL = 1mg Hg
Chemical Container Size
500 mL
Shipping Restrictions
DOT - CORROSIVE LIQUID, ACIDIC, INORGANIC, N.O.S. (NITRIC ACID)/UN3264
Chemical Grade
Lab
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC167501
Zoro #
G803616320
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Special Information
1mL = 1mg Hg
Shipping Restrictions
DOT - CORROSIVE LIQUID, ACIDIC, INORGANIC, N.O.S. (NITRIC ACID)/UN3264
Chemical Grade
Lab
Item
Mercury AA Standard, 1000 ppm
Chemical Container Material
Plastic
Concentration
1000 ppm
Calibration Certificate
NIST
Chemical Container Type
Bottle
Shelf Life
24 mo
Description
Mercury AA Standard, Concentration 1000 ppm, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions DOT - CORROSIVE LIQUID, ACIDIC, INORGANIC, N.O.S. (NITRIC ACID)/UN3264, Special Information 1mL = 1mg Hg
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.