Zoro Homepage

CHEMICAL MERCURC NITRATE 0.141N 4L

  • Mfr # LC166604

  • Zoro # G103616198


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Chemical Grade
Lab
Special Information
1mL = 5mg Cl, For Chloride
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC166604
Zoro #
G103616198
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Shipping Restrictions
Chemical Not Regulated For Transport
Item
Mercuric Nitrate, 0.141N (0.071M)
Shelf Life
24 mo
Chemical Grade
Lab
Special Information
1mL = 5mg Cl, For Chloride
Chemical Container Type
Bottle
APHA
4500-Cl C
Chemical Container Material
Amber Glass
Calibration Certificate
NIST
Concentration
0.141N (0.071M)

Description

Mercuric Nitrate, 0.141N (0.071M), Concentration 0.141N (0.071M), APHA 4500-Cl C, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information 1mL = 5mg Cl, For Chloride

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.