Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL MERCURIC CHLORIDE 5PCT W/V

  • Mfr # LC166001

  • Zoro # G803615231


product price: $60.99
/ea

Key Features

Concentration
5% w/v
Chemical Formula
HgCl2
Shipping Restrictions
DOT - MERCURY COMPOUNDS, LIQUID, N.O.S. (MERCURIC CHLORIDE)/UN2024
Shelf Life
24 mo
CAS Number
7487-94-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC166001
Zoro #
G803615231
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Concentration
5% w/v
Chemical Formula
HgCl2
Shipping Restrictions
DOT - MERCURY COMPOUNDS, LIQUID, N.O.S. (MERCURIC CHLORIDE)/UN2024
Item
Mercuric Chloride, 5% w/v
Shelf Life
24 mo
CAS Number
7487-94-7
Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Container Material
Plastic

Description

Mercuric Chloride, 5 Percent w/v, Concentration 5 Percent w/v, CAS Number 7487-94-7, Chemical Formula HgCl2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions DOT - MERCURY COMPOUNDS, LIQUID, N.O.S. (MERCURIC CHLORIDE)/UN2024

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.