Zoro Homepage

CHEMICAL MERCURIC CHLORIDE ACS 100G

  • Mfr # LC165909

  • Zoro # G803615934


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Chemical Grade
ACS
Chemical Container Material
Plastic
Chemical Formula
HgCl2
Molecular Weight
271.5
Shipping Restrictions
Dot - Mercuric Chloride/UN1624
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC165909
Zoro #
G803615934
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Chemical Grade
ACS
Chemical Container Material
Plastic
Chemical Formula
HgCl2
Molecular Weight
271.5
Shipping Restrictions
Dot - Mercuric Chloride/UN1624
CAS Number
7487-94-7
Product Type
Mercuric Chloride
Item
Mercuric Chloride
Chemical Container Type
Bottle
Quantity
100
Container Type
Bottle
Volume
100 g
Standards
ACS
Form
Powder
REMOVE - Previous PI Node
M
Container Material
Plastic

Description

Mercuric Chloride, CAS Number 7487-94-7, Molecular Weight 271.5, Chemical Formula HgCl2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 100 g, Chemical Family Type Reagent, Shipping Restrictions Dot - Mercuric Chloride/UN1624, Standards ACS

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.