Zoro Homepage

CHEMICAL MERCURIC NITRATE 0.0141N 4L

  • Mfr # LC166504

  • Zoro # G503616064


product price: $95.59
/ea
Free Shipping & Returns

Key Features

Calibration Certificate
NIST
Chemical Container Size
4 L
Chemical Container Type
Bottle
Chemical Grade
Lab
Concentration
0.0141 N (0.0071 M)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC166504
Zoro #
G503616064
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Mercuric Nitrate
Calibration Certificate
NIST
Chemical Container Type
Bottle
Chemical Grade
Lab
Concentration
0.0141 N (0.0071 M)
Shelf Life
12 mo
APHA
4500-Cl C
Chemical Container Material
Amber Glass
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
1mL = 0.5mg Cl, For Chloride
Product Type
Mercuric Nitrate
Features
1 mL = 0.5 mg Cl, For Chloride
Volume
4 L
Form
Liquid
Container Type
Bottle
Container Material
Amber Glass
CAS Number
22852-67-1, 7697-37-2, 7732-18-5
Application
Titration
Standards
APHA 4500-Cl¿ C, Traceable to NIST
REMOVE - Previous PI Node
M
Chemical Formula
Hg(NO3)2;H2O
Quantity
1

Description

Mercuric Nitrate, Concentration 0.0141 N (0.0071 M), CAS Number 22852-67-1, 7697-37-2, 7732-18-5, Chemical Formula Hg(NO3)2;H2O, APHA 4500-Cl C, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-Cl� C, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.