Zoro Homepage

CHEMICAL MERCURIC NITRATE 0.0171N 4L

  • Mfr # LC166554

  • Zoro # G503615494


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Calibration Certificate
NIST
Special Information
1mL = 1mg NaCl
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
4 L
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC166554
Zoro #
G503615494
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Calibration Certificate
NIST
Special Information
1mL = 1mg NaCl
Shipping Restrictions
Chemical Not Regulated For Transport
Item
Mercuric Nitrate, 0.0171N (0.0086M)
Chemical Grade
Lab
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Concentration
0.0171N (0.0086M)
Shelf Life
12 mo

Description

Mercuric Nitrate, 0.0171N (0.0086M), Concentration 0.0171N (0.0086M), Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information 1mL = 1mg NaCl

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.