Zoro Homepage

CHEMICAL MERCURIC NITRATE 0.025N 1L

  • Mfr # LC166572

  • Zoro # G003615079


product price: $52.29
/ea

Key Features

Calibration Certificate
NIST
Chemical Container Size
1 L
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Chemical Container Material
Amber Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC166572
Zoro #
G003615079
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Calibration Certificate
NIST
Item
Mercuric Nitrate, 0.025N (0.013M)
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Chemical Container Material
Amber Glass
Standards
ASTM D512-89A
Chemical Container Type
Bottle
Special Information
For Chloride
Concentration
0.025N (0.013M)
Shelf Life
12 mo

Description

Mercuric Nitrate, 0.025N (0.013M), Concentration 0.025N (0.013M), Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM D512-89A, Special Information For Chloride

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.