CHEMICAL MERCURIC NITRATE 0.1N 1L
Mfr # LC166582
Zoro # G403615051
product price: $56.99
/eaKey Features
Shelf Life
24 mo
Chemical Grade
Lab
Chemical Container Type
Bottle
Concentration
0.1N (0.05M)
Shipping Restrictions
Chemical Not Regulated For Transport
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC166582
Zoro #
G403615051
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Shelf Life
24 mo
Chemical Grade
Lab
Chemical Container Type
Bottle
Concentration
0.1N (0.05M)
Shipping Restrictions
Chemical Not Regulated For Transport
Calibration Certificate
NIST
Chemical Container Material
Amber Glass
Item
Mercuric Nitrate, 0.1N (0.05M)
Description
Mercuric Nitrate, 0.1N (0.05M), Concentration 0.1N (0.05M), Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.