Zoro Homepage

CHEMICAL MERCURIC NITRATE 0.1N 4L

  • Mfr # LC166584

  • Zoro # G503615531


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Chemical Container Size
4 L
Chemical Grade
Lab
Concentration
0.1N (0.05M)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC166584
Zoro #
G503615531
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Item
Mercuric Nitrate, 0.1N (0.05M)
Chemical Grade
Lab
Concentration
0.1N (0.05M)
Calibration Certificate
NIST
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport

Description

Mercuric Nitrate, 0.1N (0.05M), Concentration 0.1N (0.05M), Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.