CHEMICAL MERCURIC NITRATE MONOHYDRT ACS
Mfr # LC166459
Zoro # G303615748
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
ACS
Chemical Container Material
Plastic
Molecular Weight
342.62
Shipping Restrictions
DOT - MERCURIC NITRATE/UN1625
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC166459
Zoro #
G303615748
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
100 g
Details
Chemical Grade
ACS
Chemical Container Material
Plastic
Molecular Weight
342.62
Item
Mercuric Nitrate, Monohydrate, ACS
Shipping Restrictions
DOT - MERCURIC NITRATE/UN1625
Chemical Container Type
Bottle
Chemical Formula
Hg(NO3)2.H2O
CAS Number
22852-67-1
Description
Mercuric Nitrate, Monohydrate, ACS, CAS Number 22852-67-1, Molecular Weight 342.62, Chemical Formula Hg(NO3)2.H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shipping Restrictions DOT - MERCURIC NITRATE/UN1625
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.