Zoro Homepage

CHEMICAL MERCURIC NITRATE TITRANT .014N

  • Mfr # LC166501

  • Zoro # G603615028


product price: $27.29
/ea

Key Features

Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Shipping Restrictions
Chemical Not Regulated For Transport
APHA
4500-Cl C
Calibration Certificate
NIST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC166501
Zoro #
G603615028
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Container Type
Bottle
Item
Mercuric Nitrate
Chemical Container Material
Amber Glass
Shipping Restrictions
Chemical Not Regulated For Transport
APHA
4500-Cl C
Calibration Certificate
NIST
Concentration
0.0141 N (0.0071 M)
Special Information
1mL = 0.5mg Cl, For Chloride
Chemical Grade
Lab
Shelf Life
12 mo
Product Type
Mercuric Nitrate
Chemical Formula
Hg(NO3)2;H2O
Container Material
Amber Glass
Volume
500 mL
REMOVE - Previous PI Node
M
Container Type
Bottle
CAS Number
22852-67-1, 7697-37-2, 7732-18-5
Form
Liquid
Application
Titration
Quantity
500
Standards
APHA 4500-Cl¿ C, Traceable to NIST
Features
1 mL = 0.5 mg Cl, For Chloride

Description

Mercuric Nitrate, Concentration 0.0141 N (0.0071 M), CAS Number 22852-67-1, 7697-37-2, 7732-18-5, Chemical Formula Hg(NO3)2;H2O, APHA 4500-Cl C, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-Cl� C, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.