Zoro Homepage

CHEMICAL MERCURIC THIOCYANATE 25G

  • Mfr # LC167108

  • Zoro # G706002480


product price: $76.69
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
25 g
CAS Number
592-85-8
Shipping Restrictions
DOT - MERCURY THIOCYANATE/UN1646
Chemical Container Type
Bottle
Chemical Formula
Hg(CHNS)2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC167108
Zoro #
G706002480
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

CAS Number
592-85-8
Shipping Restrictions
DOT - MERCURY THIOCYANATE/UN1646
Item
Mercuric Thiocyanate
Chemical Container Type
Bottle
Chemical Formula
Hg(CHNS)2
Chemical Container Material
Amber Glass
Molecular Weight
316.75
Chemical Grade
Reagent

Description

Mercuric Thiocyanate, CAS Number 592-85-8, Molecular Weight 316.75, Chemical Formula Hg(CHNS)2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shipping Restrictions DOT - MERCURY THIOCYANATE/UN1646

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.