Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL METHANOL 50PCT V/V 1L

  • Mfr # LC168302

  • Zoro # G503615647


product price: $52.19
/ea

Key Features

Chemical Formula
CH3OH
Concentration
50% v/v (1+1)
Chemical Container Size
1 L
Chemical Container Material
Plastic
CAS Number
67-56-1, 7732-18-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC168302
Zoro #
G503615647
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Formula
CH3OH
Concentration
50% v/v (1+1)
Chemical Container Material
Plastic
CAS Number
67-56-1, 7732-18-5
Chemical Grade
Lab
Product Type
Methanol
Item
Methanol
Shelf Life
24 mo
Shipping Restrictions
Dot - Flammable Liquid, n.o.s. (Methanol)/UN1993
Chemical Container Type
Bottle
Container Type
Bottle
REMOVE - Previous PI Node
M
Container Material
Plastic
Quantity
1
Volume
1 L
Form
Liquid

Description

Methanol, Concentration 50 Percent v/v (1+1), CAS Number 67-56-1, 7732-18-5, Chemical Formula CH3OH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Dot - Flammable Liquid, n.o.s. (Methanol)/UN1993

Restrictions

WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.