Zoro Homepage

CHEMICAL METHANOL 50PCT V/V 4L

  • Mfr # LC168304

  • Zoro # G205922760


product price: $83.19
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
Dot - Flammable Liquid, n.o.s. (Methanol)/UN1993
Chemical Formula
CH3OH
Chemical Container Type
Bottle
Chemical Grade
Lab
CAS Number
67-56-1, 7732-18-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC168304
Zoro #
G205922760
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Shipping Restrictions
Dot - Flammable Liquid, n.o.s. (Methanol)/UN1993
Chemical Formula
CH3OH
Chemical Container Type
Bottle
Chemical Grade
Lab
CAS Number
67-56-1, 7732-18-5
Shelf Life
24 mo
Item
Methanol
Concentration
50% v/v (1+1)
Chemical Container Material
Plastic
Product Type
Methanol
Form
Liquid
REMOVE - Previous PI Node
M
Quantity
1
Container Material
Plastic
Volume
4 L
Container Type
Bottle
Special Information
Laboratory and Manufacturing use Only

Description

Methanol, Concentration 50 Percent v/v (1+1), CAS Number 67-56-1, 7732-18-5, Chemical Formula CH3OH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Dot - Flammable Liquid, n.o.s. (Methanol)/UN1993, Special Information Laboratory and Manufacturing use Only

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.