Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL METHANOL ACS 1 LITER

  • Mfr # LC168002

  • Zoro # G303615328


product price: $38.59
/ea

Key Features

Chemical Container Material
Amber Glass
Shelf Life
24 mo
Chemical Grade
ACS
Chemical Container Type
Bottle
CAS Number
67-56-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC168002
Zoro #
G303615328
UPC #
-
Country of Origin
Canada

Dimensions

Chemical Container Size
1 L

Details

Chemical Container Material
Amber Glass
Shelf Life
24 mo
Chemical Grade
ACS
Chemical Container Type
Bottle
CAS Number
67-56-1
Molecular Weight
32.04
Chemical Formula
CH3OH
Shipping Restrictions
Dot - Methanol/UN1230
Item
Methanol
Product Type
Methanol
REMOVE - Previous PI Node
M
Container Material
Amber Glass
Container Type
Bottle
Standards
ACS
Form
Liquid
Volume
1 L
Quantity
1
Special Information
Laboratory and Manufacturing use Only

Description

Methanol, CAS Number 67-56-1, Molecular Weight 32.04, Chemical Formula CH3OH, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions Dot - Methanol/UN1230, Standards ACS, Special Information Laboratory and Manufacturing use Only

Restrictions

WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.