Zoro Homepage

CHEMICAL METHANOL ACS 4 LITER

  • Mfr # LC168004

  • Zoro # G605922162


product price: $90.19
/ea
Free Shipping & Returns

Key Features

Chemical Formula
CH3OH
Product Type
Methanol
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
CAS Number
67-56-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC168004
Zoro #
G605922162
UPC #
-
Country of Origin
Canada

Dimensions

Chemical Container Size
4 L

Details

Chemical Formula
CH3OH
Product Type
Methanol
Item
Methanol
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
CAS Number
67-56-1
Shipping Restrictions
Dot - Methanol/UN1230
Molecular Weight
32.04
Shelf Life
24 mo
Chemical Grade
ACS
Quantity
1
Volume
4 L
Special Information
Laboratory and Manufacturing use Only
Container Material
Amber Glass
Form
Liquid
Container Type
Bottle
Standards
ACS
REMOVE - Previous PI Node
M

Description

Methanol, CAS Number 67-56-1, Molecular Weight 32.04, Chemical Formula CH3OH, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions Dot - Methanol/UN1230, Standards ACS, Special Information Laboratory and Manufacturing use Only

Restrictions

WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.