Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL METHANOL ACS 500 ML

  • Mfr # LC168001

  • Zoro # G903616138


product price: $37.29
/ea

Key Features

Chemical Container Material
Amber Glass
Chemical Container Size
500 mL
Chemical Formula
CH3OH
Shelf Life
24 mo
Shipping Restrictions
Dot - Methanol/UN1230
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC168001
Zoro #
G903616138
UPC #
-
Country of Origin
Canada

Dimensions

Chemical Container Size
500 mL

Details

Chemical Container Material
Amber Glass
Chemical Formula
CH3OH
Item
Methanol
Shelf Life
24 mo
Shipping Restrictions
Dot - Methanol/UN1230
Chemical Container Type
Bottle
Molecular Weight
32.04
Chemical Grade
ACS
CAS Number
67-56-1
Product Type
Methanol
Container Material
Amber Glass
Volume
500 mL
REMOVE - Previous PI Node
M
Standards
ACS
Quantity
500
Special Information
Laboratory and Manufacturing use Only
Form
Liquid
Container Type
Bottle

Description

Methanol, CAS Number 67-56-1, Molecular Weight 32.04, Chemical Formula CH3OH, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions Dot - Methanol/UN1230, Standards ACS, Special Information Laboratory and Manufacturing use Only

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.