CHEMICAL METHANOL HPLC GRADE 1L
Mfr # LC168102
Zoro # G303616226
product price: $67.19
/eaKey Features
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Chemical Grade
HPLC
Chemical Container Size
1 L
Product Type
Methanol
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC168102
Zoro #
G303616226
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Chemical Grade
HPLC
Product Type
Methanol
Molecular Weight
32.04
Shipping Restrictions
Dot - Methanol/UN1230
Chemical Formula
CH3OH
CAS Number
67-56-1
Item
Methanol
Quantity
1
Container Material
Amber Glass
Container Type
Bottle
Volume
1 L
REMOVE - Previous PI Node
M
Form
Liquid
Description
Methanol, CAS Number 67-56-1, Molecular Weight 32.04, Chemical Formula CH3OH, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 1 L, Chemical Family Type Solvent, Shipping Restrictions Dot - Methanol/UN1230
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.