Zoro Homepage

CHEMICAL METHLN BLUE 1PCT IN ETOH 1L

  • Mfr # LC169202

  • Zoro # G703615287


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Concentration
1%
Chemical Container Material
Plastic
Product Type
Methylene Blue - in Ethanol
Chemical Grade
Lab
Calibration Certificate
NIST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC169202
Zoro #
G703615287
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Concentration
1%
Item
Methylene Blue - in Ethanol
Chemical Container Material
Plastic
Product Type
Methylene Blue - in Ethanol
Chemical Grade
Lab
Calibration Certificate
NIST
Chemical Container Type
Bottle
Shipping Restrictions
Dot - Ethanol Solution/UN1170
Shelf Life
24 mo
Form
Liquid
REMOVE - Previous PI Node
M
Volume
1 L
Quantity
1
Chemical Formula
C16H18ClN3S
CAS Number
64-17-5, 67-56-1, 67-63-0
Container Material
Plastic
Container Type
Bottle
Standards
Traceable to NIST

Description

Methylene Blue - in Ethanol, Concentration 1 Percent, CAS Number 64-17-5, 67-56-1, 67-63-0, Chemical Formula C16H18ClN3S, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Ethanol Solution/UN1170, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.