Zoro Homepage

CHEMICAL METHY PL INDICATOR SOLUTION

  • Mfr # LC170701

  • Zoro # G203615541


product price: $25.19
/ea

Key Features

Chemical Container Type
Bottle
Chemical Grade
Lab
Special Information
pH 4.8 to 5.4 Purple to Green
Chemical Container Material
Plastic
Chemical Container Size
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC170701
Zoro #
G203615541
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Container Type
Bottle
Chemical Grade
Lab
Item
Methyl Purple Indicator - Purple to Green
Special Information
pH 4.8 to 5.4 Purple to Green
Chemical Container Material
Plastic
Shelf Life
24 mo
Product Type
Methyl Purple Indicator - Purple to Green
Shipping Restrictions
Chemical Not Regulated For Transport
REMOVE - Previous PI Node
M
Concentration
pH 4.8 to 5.4
Volume
500 mL
Container Type
Bottle
Container Material
Plastic
Features
pH 4.8 to 5.4 Purple to Green
Form
Liquid
Quantity
500
CAS Number
3486-30-4, 67-63-0, 7732-18-5
Standards
ACS

Description

Methyl Purple Indicator - Purple to Green, Concentration pH 4.8 to 5.4, CAS Number 3486-30-4, 67-63-0, 7732-18-5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Special Information pH 4.8 to 5.4 Purple to Green

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.