CHEMICAL METHY PL INDICATOR SOLUTION
Mfr # LC170707
Zoro # G203615848
product price: $19.99
/eaKey Features
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
pH 4.8 to 5.4 Purple to Green
Chemical Container Type
Bottle
Product Type
Methyl Purple Indicator - Purple to Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC170707
Zoro #
G203615848
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
125 mL
Details
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
pH 4.8 to 5.4 Purple to Green
Item
Methyl Purple Indicator - Purple to Green
Chemical Container Type
Bottle
Product Type
Methyl Purple Indicator - Purple to Green
Chemical Container Material
Plastic
Shelf Life
24 mo
Concentration
pH 4.8 to 5.4
Form
Liquid
Container Type
Bottle
Container Material
Plastic
CAS Number
3486-30-4, 67-63-0, 7732-18-5
REMOVE - Previous PI Node
M
Features
pH 4.8 to 5.4 Purple to Green
Quantity
125
Volume
125 mL
Description
Methyl Purple Indicator - Purple to Green, Concentration pH 4.8 to 5.4, CAS Number 3486-30-4, 67-63-0, 7732-18-5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information pH 4.8 to 5.4 Purple to Green
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.