CHEMICAL METHYL ORANGE .05PCT AQ 125ML
Mfr # LC170007
Zoro # G006002548
product price: $20.39
/eaKey Features
Chemical Container Material
Plastic
Standards
APHA 5530 B, 4500-P B, ASTM D1067-11 B
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
547-58-0, 7732-18-5
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC170007
Zoro #
G006002548
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
125 mL
Details
Chemical Container Material
Plastic
Standards
APHA 5530 B, 4500-P B, ASTM D1067-11 B
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
547-58-0, 7732-18-5
Item
Methyl Orange Indicator
Chemical Grade
Lab
Shelf Life
24 mo
Chemical Formula
C14H14N3NaO3S
Product Type
Methyl Orange Indicator
APHA
5530 B, 4500-P B
Concentration
0.05%
Chemical Container Type
Bottle
Special Information
pH 3.2 to 4.4 Red to Yellow
Volume
125 mL
Container Type
Bottle
Form
Liquid
Container Material
Plastic
REMOVE - Previous PI Node
M
Quantity
125
Application
Titration
Features
pH 3.2 to 4.4 Red to Yellow
Description
Methyl Orange Indicator, Concentration 0.05 Percent, CAS Number 547-58-0, 7732-18-5, Chemical Formula C14H14N3NaO3S, APHA 5530 B, 4500-P B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 5530 B, 4500-P B, ASTM D1067-11 B, Special Information pH 3.2 to 4.4 Red to Yellow
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.