Zoro Homepage

CHEMICAL METHYL ORANGE .05PCT AQ 4L

  • Mfr # LC170004

  • Zoro # G803614951


product price: $72.49
/ea

Key Features

Product Type
Methyl Orange Indicator
Chemical Container Type
Bottle
Chemical Grade
Lab
APHA
5530 B, 4500-P B
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC170004
Zoro #
G803614951
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Product Type
Methyl Orange Indicator
Chemical Container Type
Bottle
Chemical Grade
Lab
APHA
5530 B, 4500-P B
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Formula
C14H14N3NaO3S
Item
Methyl Orange Indicator
Standards
APHA 5530 B, 4500-P B, ASTM D1067-11 B
Special Information
pH 3.2 to 4.4 Red to Yellow
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
547-58-0, 7732-18-5
Container Material
Plastic
Volume
4 L
Quantity
1
Form
Liquid
Container Type
Bottle
Application
Titration
REMOVE - Previous PI Node
M
Features
pH 3.2 to 4.4 Red to Yellow

Description

Methyl Orange Indicator, Concentration Not Applicable, CAS Number 547-58-0, 7732-18-5, Chemical Formula C14H14N3NaO3S, APHA 5530 B, 4500-P B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 5530 B, 4500-P B, ASTM D1067-11 B, Special Information pH 3.2 to 4.4 Red to Yellow

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.