CHEMICAL METHYL ORANGE MODIFIED 500ML
Mfr # LC170201
Zoro # G803614999
product price: $34.19
/eaKey Features
Standards
TAPPI T613 cm-00
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Size
500 mL
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC170201
Zoro #
G803614999
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Standards
TAPPI T613 cm-00
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Item
Methyl Orange Indicator
Product Type
Methyl Orange Indicator
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
TAPPI T613 cm-00
Chemical Grade
Lab
Features
TAPPI T613 cm-00
Container Material
Plastic
REMOVE - Previous PI Node
M
Container Type
Bottle
Quantity
500
Chemical Formula
C14H14N3NaO3S
Form
Liquid
CAS Number
4463-44-9, 547-58-0, 7732-18-5
Volume
500 mL
Description
Methyl Orange Indicator, CAS Number 4463-44-9, 547-58-0, 7732-18-5, Chemical Formula C14H14N3NaO3S, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards TAPPI T613 cm-00, Special Information TAPPI T613 cm-00
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.