Zoro Homepage

CHEMICAL METHYL ORANGE SODIUM SALT 25G

  • Mfr # LC169808

  • Zoro # G103615573


product price: $30.19
/ea

Key Features

Chemical Container Material
Amber Glass
Product Type
Methyl Orange Indicator
Chemical Container Type
Bottle
Chemical Grade
ACS
Molecular Weight
327.34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC169808
Zoro #
G103615573
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
Methyl Orange Indicator
Chemical Container Material
Amber Glass
Product Type
Methyl Orange Indicator
Chemical Container Type
Bottle
Chemical Grade
ACS
Molecular Weight
327.34
CAS Number
547-58-0
Shipping Restrictions
Dot - Toxic Solids, Organic, n.o.s. (Methyl Orange)/UN2811
Shelf Life
36 mo
Chemical Formula
C14H14N3NaO3S
Volume
25 g
Container Type
Bottle
Concentration
pH 6.86 to 6.87
Standards
ACS
Storage Temperature - Maximum
30 Degrees C
REMOVE - Previous PI Node
M
Form
Powder
Special Information
Laboratory Chemicals
Quantity
25
Container Material
Amber Glass
Storage Temperature - Minimum
5 Degrees C

Description

Methyl Orange Indicator, Concentration pH 6.86 to 6.87, CAS Number 547-58-0, Molecular Weight 327.34, Chemical Formula C14H14N3NaO3S, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 25 g, Chemical Family Type Salt, Shelf Life 36 mo, Shipping Restrictions Dot - Toxic Solids, Organic, n.o.s. (Methyl Orange)/UN2811, Standards ACS, Special Information Laboratory Chemicals

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.