Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL METHYL ORANGE -XYLENE CYANOLE

  • Mfr # LC170401

  • Zoro # G803615132


product price: $53.19
/ea

Key Features

Shelf Life
24 mo
Chemical Container Size
500 mL
Chemical Grade
Lab
Chemical Container Material
Plastic
Product Type
Methyl Orange Indicator - Modified (Methyl Orange-Xylene Cyanol Mixed Indicator)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC170401
Zoro #
G803615132
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Shelf Life
24 mo
Chemical Grade
Lab
Item
Methyl Orange Indicator - Modified (Methyl Orange-Xylene Cyanol Mixed Indicator)
Chemical Container Material
Plastic
Product Type
Methyl Orange Indicator - Modified (Methyl Orange-Xylene Cyanol Mixed Indicator)
Special Information
pH 2.9 to 4.6 Lavender to Green
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Form
Liquid
Container Material
Plastic
Container Type
Bottle
REMOVE - Previous PI Node
M
Concentration
pH 2.9 to 4.6
CAS Number
4463-44-9, 547-58-0, 7732-18-5
Features
pH 2.9 to 4.6 Lavender to Green
Chemical Formula
C14H14N3O3SNa
Volume
500 mL
Quantity
500

Description

Methyl Orange Indicator - Modified (Methyl Orange-Xylene Cyanol Mixed Indicator), Concentration pH 2.9 to 4.6, CAS Number 4463-44-9, 547-58-0, 7732-18-5, Chemical Formula C14H14N3O3SNa, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information pH 2.9 to 4.6 Lavender to Green

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.