Zoro Homepage

CHEMICAL METHYL ORANGE -XYLENE CYANOLE

  • Mfr # LC170402

  • Zoro # G403615501


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
1 L
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Plastic
Special Information
pH 2.9 to 4.6 Lavender to Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC170402
Zoro #
G403615501
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Container Type
Bottle
Item
Methyl Orange-Xylene Cyanole
Shelf Life
24 mo
Chemical Container Material
Plastic
Special Information
pH 2.9 to 4.6 Lavender to Green
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab

Description

Methyl Orange-Xylene Cyanole, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information pH 2.9 to 4.6 Lavender to Green

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.