CHEMICAL METHYL RED 0.02PCT AQ 125ML
Mfr # LC170907
Zoro # G003616304
product price: $15.89
/eaKey Features
Chemical Grade
Lab
Chemical Formula
C15H15N3O2
Shelf Life
24 mo
Chemical Container Size
125 mL
Shipping Restrictions
Chemical Not Regulated For Transport
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC170907
Zoro #
G003616304
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
125 mL
Details
Chemical Grade
Lab
Chemical Formula
C15H15N3O2
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
pH 4.2 to 6.3 Pink to Yellow
Chemical Container Material
Plastic
Concentration
0.02%
Product Type
Methyl Red Indicator - Pink to Yellow
CAS Number
7732-18-5, 845-10-3
Item
Methyl Red Indicator - Pink to Yellow
Chemical Container Type
Bottle
Quantity
125
Application
Titration
Volume
125 mL
REMOVE - Previous PI Node
M
Form
Liquid
Container Material
Plastic
Container Type
Bottle
Features
pH 4.2 to 6.3 Pink to Yellow
Description
Methyl Red Indicator - Pink to Yellow, Concentration 0.02 Percent, CAS Number 7732-18-5, 845-10-3, Chemical Formula C15H15N3O2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information pH 4.2 to 6.3 Pink to Yellow
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.