Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL METHYL RED 0.02PCT IN METHANOL

  • Mfr # LC171002

  • Zoro # G003615543


product price: $63.99
/ea

Key Features

Chemical Container Material
Plastic
Chemical Container Size
1 L
Shipping Restrictions
Dot - Flammable Liquid, n.o.s. (Methanol)/UN1993
Chemical Grade
Lab
Special Information
pH 4.2 to 6.3 Pink to Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC171002
Zoro #
G003615543
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Container Material
Plastic
Shipping Restrictions
Dot - Flammable Liquid, n.o.s. (Methanol)/UN1993
Chemical Grade
Lab
Special Information
pH 4.2 to 6.3 Pink to Yellow
Product Type
Methyl Red Indicator - in Methanol - Pink to Yellow
Shelf Life
36 mo
Item
Methyl Red Indicator - in Methanol - Pink to Yellow
Chemical Container Type
Bottle
Concentration
0.02%
Chemical Formula
C15H15N3O2
Volume
1 L
CAS Number
67-56-1, 845-10-3
Container Material
Plastic
Features
pH 4.2 to 6.3 Pink to Yellow
Quantity
1
Form
Liquid
Container Type
Bottle
REMOVE - Previous PI Node
M

Description

Methyl Red Indicator - in Methanol - Pink to Yellow, Concentration 0.02 Percent, CAS Number 67-56-1, 845-10-3, Chemical Formula C15H15N3O2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Shelf Life 36 mo, Shipping Restrictions Dot - Flammable Liquid, n.o.s. (Methanol)/UN1993, Special Information pH 4.2 to 6.3 Pink to Yellow

Restrictions

WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.