Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL METHYL RED 0.1 PERCENT 1 LITER

  • Mfr # LC171202

  • Zoro # G503615807


product price: $70.59
/ea

Key Features

Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Methyl Red Indicator - Pink to Yellow
Chemical Formula
C15H15N3O2
Chemical Container Type
Bottle
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC171202
Zoro #
G503615807
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Methyl Red Indicator - Pink to Yellow
Chemical Formula
C15H15N3O2
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Plastic
CAS Number
7732-18-5, 845-10-3
Concentration
0.1%
Special Information
pH 4.2 to 6.3 Pink to Yellow
APHA
4500-SO42 C,D
Item
Methyl Red Indicator - Pink to Yellow
Standards
APHA 4500-SO4²¿ C,D, ASTM 1067-11 B
Chemical Grade
Lab
Form
Liquid
Container Type
Bottle
Volume
1 L
Container Material
Plastic
Quantity
1
REMOVE - Previous PI Node
M
Features
pH 4.2 to 6.3 Pink to Yellow

Description

Methyl Red Indicator - Pink to Yellow, Concentration 0.1 Percent, CAS Number 7732-18-5, 845-10-3, Chemical Formula C15H15N3O2, APHA 4500-SO42 C,D, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-SO4�� C,D, ASTM 1067-11 B, Special Information pH 4.2 to 6.3 Pink to Yellow

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.