Zoro Homepage

CHEMICAL METHYL RED 0.1 PERCENT 125ML

  • Mfr # LC171207

  • Zoro # G103616136


product price: $28.59
/ea

Key Features

Shelf Life
24 mo
Chemical Grade
Lab
Concentration
0.1%
Chemical Container Material
Plastic
Chemical Container Size
125 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC171207
Zoro #
G103616136
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Shelf Life
24 mo
Chemical Grade
Lab
Item
Methyl Red Indicator - Pink to Yellow
Concentration
0.1%
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Standards
APHA 4500-SO4²¿ C,D, ASTM 1067-11 B
CAS Number
7732-18-5, 845-10-3
Product Type
Methyl Red Indicator - Pink to Yellow
APHA
4500-SO42 C,D
Chemical Formula
C15H15N3O2
Special Information
pH 4.2 to 6.3 Pink to Yellow
Chemical Container Type
Bottle
Container Type
Bottle
Quantity
125
Volume
125 mL
Features
pH 4.2 to 6.3 Pink to Yellow
Container Material
Plastic
Form
Liquid
REMOVE - Previous PI Node
M

Description

Methyl Red Indicator - Pink to Yellow, Concentration 0.1 Percent, CAS Number 7732-18-5, 845-10-3, Chemical Formula C15H15N3O2, APHA 4500-SO42 C,D, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-SO4�� C,D, ASTM 1067-11 B, Special Information pH 4.2 to 6.3 Pink to Yellow

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.